Zoro Homepage

Replacement Onboard Control, Plastic, 8 A

  • Mfr # 6092069

  • Zoro # G903077397


product price: $34.99
/ea

Key Features

Material
Plastic
Voltage
125V AC
Height
3 in
Width
5 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6092069
Zoro #
G903077397
UPC #
818015026744
Country of Origin
China

Dimensions

Height
3 in
Width
5 in
Length
7 in

Details

Item
Replacement Onboard Control
Material
Plastic
Voltage
125V AC
Standards
UL Recognized US & Canada
For Use With
Portable Evaporative Cooler
Max. Amps
8 A
Accessory Type
Evaporative and Misting cooler parts
Compatible Manufacturer Model Number
MC92V
Current
8 A

Description

Replacement Onboard Control, Plastic,8 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.