Standard Duty Industrial Fan, Fan Head Only Mount, 30 in Blade Dia, 115V, 8,710 cfm, Oscillating
Mfr # 30R6Y2-OSC
Zoro # G414867661
product price:Â $472.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Oscillation
Oscillating
Number of Speeds
2
Voltage
115V
Phase
1
Motor HP
1/2 hp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30R6Y2-OSC
Zoro #
G414867661
UPC #
818015029363
Country of Origin
United States
Dimensions
Blade Diameter
30 in
Height
33 in
Max. Mounting Height
10 to 40 ft
Details
Oscillation
Oscillating
Number of Speeds
2
Voltage
115V
Phase
1
Motor HP
1/2 hp
Air Flow
8,710 cfm
Drive Type
Direct Drive
Fan Power Source
Plug-In
Item
Industrial Fan
Fan Mounting Location
Fan Head Only
Color
Yellow
Fan Style
Standard Duty
Motor hp
1/2 hp
Description
Fan Head, 30 in Dia, Steel, Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.