Standard Duty Industrial Fan, Pedestal Mount, 24 in Blade Dia, 115V, 6,450 cfm, Non-Oscillating

  • Mfr # 24PY2

  • Zoro # G614867669


product price:  $432.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Blade Diameter
24 in
Oscillation
Non-Oscillating
Number of Speeds
2
Voltage
115V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24PY2
Zoro #
G614867669
UPC #
818015029202
Country of Origin
United States

Dimensions

Blade Diameter
24 in
Max. Mounting Height
10 to 40 ft
Height
76 in

Details

Oscillation
Non-Oscillating
Number of Speeds
2
Voltage
115V
Phase
1
Motor HP
1/3 hp
Air Flow
6,450 cfm
Drive Type
Direct Drive
Fan Power Source
Plug-In
Item
Industrial Fan
Color
Yellow
Fan Style
Standard Duty
Fan Mounting Location
Pedestal
Motor hp
1/3 hp

Description

Circulating Fan, Fan Mounting Location Floor, Number of Speeds 2, Non-Oscillating, Fan Cord Length 10 ft, Fan Power Source Plug-In, 348/330 W Watts, 840 RPM, 1,050 RPM RPM, Height 76 in, Width 27 in, Blade Material Aluminum, Steel, Yellow, UL, OSHA Compliant Guards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.