Zoro Homepage

Coated Gloves, Nitrile, Palm, Black/Gray, S

  • Mfr # 72450-100-07

  • Zoro # G8781208


product price: $10.29
/pr

Key Features

Color
Black/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Size
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72450-100-07
Zoro #
G8781208
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Size
S

Details

Item
Coated Gloves
Color
Black/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm

Description

Glove,Nitrile,Dip,Grey,Sanded,S, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.