Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Polyurethane, Palm, Black, XS

  • Mfr # 72350-06

  • Zoro # G8781013


product price: $5.19
/pr
Sold in multiples of 2 for $10.38

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Size
XS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72350-06
Zoro #
G8781013
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XS
Size
XS

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm

Description

Glove,Black,PU Dipped,XS, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.