Cold Protection Gloves, Goatskin Leather Palm, CZone Membrane Lining, Black/Tan, 2XL
Mfr # 73060-11
Zoro # G8781917
product price: $38.29
/prKey Features
Color
Black/Tan
Palm Material
Goatskin Leather
Lining
CZone Membrane
Application
Wet Weather Precision Jobs, Snow Removal, Construction, Driving, and Equipment Operations
Back Material
Spandex Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73060-11
Zoro #
G8781917
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
2XL
Details
Item
Cold Protection Gloves
Color
Black/Tan
Palm Material
Goatskin Leather
Lining
CZone Membrane
Application
Wet Weather Precision Jobs, Snow Removal, Construction, Driving, and Equipment Operations
Back Material
Spandex Fabric
Palm Construction
Reinforced
Thumb Style
Reinforced Thumb
Cuff
Slip-On Elastic
Description
Glove,Waterproof,Goatskin,XXL, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.