Cold Protection Gloves, Goatskin Leather Palm, CZone Membrane Lining, Black/Tan, 2XL
Mfr # 74060-701-11
Zoro # G8781670
product price: $35.39
/prKey Features
Color
Black/Tan
Palm Material
Goatskin Leather
Lining
CZone Membrane
Back Material
Spandex Fabric
Thumb Style
Reinforced Thumb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74060-701-11
Zoro #
G8781670
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
2XL
Details
Item
Cold Protection Gloves
Color
Black/Tan
Palm Material
Goatskin Leather
Lining
CZone Membrane
Back Material
Spandex Fabric
Thumb Style
Reinforced Thumb
Palm Construction
Reinforced
Cuff
Neoprene Cuff with Hook and Loop
Application
Wet Weather Precision Tasks, Snow Removal, Driving and Equipment Operations, Cool Weather Jobs, Construction Projects
Description
Glove,Insulated,Waterproof,Goatskin,XXL, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.