Cold Protection Gloves, Goatskin Leather Palm, CZone Membrane Lining, Black/Tan, M
Mfr # 73060-08
Zoro # G8781847
product price: $38.29
/prKey Features
Color
Black/Tan
Palm Material
Goatskin Leather
Lining
CZone Membrane
Back Material
Spandex Fabric
Palm Construction
Reinforced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73060-08
Zoro #
G8781847
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
M
Details
Item
Cold Protection Gloves
Color
Black/Tan
Palm Material
Goatskin Leather
Lining
CZone Membrane
Back Material
Spandex Fabric
Palm Construction
Reinforced
Application
Wet Weather Precision Jobs, Snow Removal, Construction, Driving, and Equipment Operations
Cuff
Slip-On Elastic
Thumb Style
Reinforced Thumb
Description
Glove,Waterproof,Goatskin,M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.