Zoro Homepage

High Dexterity, Flame-Resistant, Flex, PR, Brown, Tan, 9, 1 PR

  • Mfr # KOBOLT FR

  • Zoro # G7684011


product price: $28.79
/pr

Key Features

Size
9
Standards
EN388:3122X | EN407:4121XX
Color
Brown, Tan
Palm Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KOBOLT FR
Zoro #
G7684011
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
9

Details

Item
High Dexterity,Flame-Resistant,Flex,PR
Standards
EN388:3122X | EN407:4121XX
Color
Brown, Tan
Palm Material
Goatskin

Description

High Dexterity,Flame-Resistant,Flex,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.