Zoro Homepage

High Dexterity, Flame-Resistant, Flex, PR, Goatskin, Brown, Tan, 8, 1 PR

  • Mfr # KOBOLT FR

  • Zoro # G7684020


product price: $29.69
/pr

Key Features

Material
Goatskin
Standards
EN388:3122X | EN407:4121XX
Color
Brown, Tan
Back Material
Nomex®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KOBOLT FR
Zoro #
G7684020
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
8

Details

Item
High Dexterity,Flame-Resistant,Flex,PR
Material
Goatskin
Standards
EN388:3122X | EN407:4121XX
Color
Brown, Tan
Back Material
Nomex®

Description

High Dexterity,Flame-Resistant,Flex,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.