Zoro Homepage

Kids Work Gloves, Synthetic Suede, Stretch Polyester, Black, Tan, 5, 1 PR

  • Mfr # KIDS KOBOLT

  • Zoro # G8628643


product price: $8.39
/pr

Key Features

Glove Size
5
Color
Black, Tan
Glove Materials
Synthetic Suede, Stretch Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIDS KOBOLT
Zoro #
G8628643
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
5

Details

Item
Kids Work Gloves
Color
Black, Tan
Glove Materials
Synthetic Suede, Stretch Polyester

Description

Washable,flexible,synthetic suede K,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.