Mechanics Gloves, Synthetic Suede Palm, 2XL, Black/Gray
Mfr # 75070-11
Zoro # G8781077
product price: $16.49
/prKey Features
Color
Black/Gray
Palm Material
Synthetic Suede
Palm Construction
Reinforced
Back Material
Polyester Jersey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75070-11
Zoro #
G8781077
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
2XL
Details
Item
Mechanics Gloves
Color
Black/Gray
Palm Material
Synthetic Suede
Palm Construction
Reinforced
Back Material
Polyester Jersey
Description
Glove,Suede,Synthetic,Black/Grey,XXL, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.