Mechanics Gloves, Synthetic Suede Palm, 9, Black/Tan

  • Mfr # 75030-701-09

  • Zoro # G8781040


product price: $19.69
/pr

Key Features

Color
Black/Tan
Palm Material
Synthetic Suede
Back Material
Spandex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75030-701-09
Zoro #
G8781040
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
9

Details

Item
Mechanics Gloves
Color
Black/Tan
Palm Material
Synthetic Suede
Back Material
Spandex

Description

Glove,Suede,Synthetic,Black/Tan,L, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.