
120 in. Grant Top Line 500 Series Track # 1134041 TRACK ONLY
Mfr # H.113404100
Zoro # G616310750
product price:Â $446.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width
2.38 in
Height
2-1/4 in
For Use With
1-3/8 in. Min Door Thickness
Material
Steel
Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H.113404100
Zoro #
G616310750
UPC #
841572157422
Country of Origin
United States
Dimensions
Width
2.38 in
Height
2-1/4 in
Length
120 in
Details
Item
Door Hardware
For Use With
1-3/8 in. Min Door Thickness
Material
Steel
Finish
Mill
Net Weight
500 lb
Description
- 10Ft. Track only, HARDWARE CARRIER SET NOT INCLUDED, SOLD SEPARATE (H.113404400)
- For door thickness 1-3/8 in. (34.9 mm) minimum
- Heavy duty aluminum box track
- Decorative anodized finish for better corrosion resistance
- Outstanding performance durability
- Conforms to ANSI/BHMA standard Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.