
Cover Cap, Plastic, Black, 1/2 in W, 0.125 in H, 1.63 in L
Mfr # H.9037369x100
Zoro # G116310922
product price:Â $13.95
/eaKey Features
Length
1.63 in
Color
Black
Material
Plastic
Width
1/2 in
Height
0.125 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H.9037369x100
Zoro #
G116310922
UPC #
841572157651
Country of Origin
United States
Dimensions
Length
1.63 in
Width
1/2 in
Height
0.125 in
Details
Color
Black
Item
Cover Cap
Material
Plastic
Description
- Cover cap for Hettich Intermat hinges
- Black plastic construction
- Clip-on attachment/removal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.