Zoro Homepage

Front Fixing Clip Quadro 5/8in Left and Right Set 10 Pair

  • Mfr # H.9140413x10

  • Zoro # G216310907


product price: $19.69
/ea

Key Features

Material
Plastic
Closed Length
2-1/2 in
Height
0.375 in
Width
3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H.9140413x10
Zoro #
G216310907
UPC #
803367634273
Country of Origin
United States

Dimensions

Closed Length
2-1/2 in
Height
0.375 in
Width
3 in

Details

Material
Plastic
Item
Front Fixing Clip
Color
Black

Description

  • Contains front fixing clips left/right each
  • + 2 mm toolless height adjustment
  • Minimum drawer inside width = 165 mm (6 1/2")
  • Installation recommended with two # 6 x 3/4" flat head screws per clip (Sold Separate)
  • For use with Hettich V6 IW21 drawer slides for 5/8" drawer thickness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.