Zoro Homepage

Grant Bi-Fold Hinge Set 3 Hinges # 1134407

  • Mfr # H.1134407

  • Zoro # G616310903


product price: $11.95
/ea

Key Features

Door Leaf Width
0.063 in
Door Leaf Height
1-3/4 in
Length
3/4 in
Material
Steel
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H.1134407
Zoro #
G616310903
UPC #
841572157477
Country of Origin
United States

Dimensions

Door Leaf Width
0.063 in
Door Leaf Height
1-3/4 in
Length
3/4 in

Details

Item
Bi-Fold Hinge
Material
Steel
Finish
Mill

Description

  • Hettich Bi-Fold Hinge Kit Includes: 3 Steel Zinc Plated Hinges and Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.