
Grant Top Line 500 Series Hardware Set #1134044 NO TRACK
Mfr # H.113404400
Zoro # G816310918
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
3 in
Width (In.)
2.06 in
Type
Hanging Door Hardware Kits
Max. Weight (Lb.)
500 lb
Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H.113404400
Zoro #
G816310918
UPC #
841572157439
Country of Origin
United States
Dimensions
Length (In.)
3 in
Width (In.)
2.06 in
Height
3.06 in
Details
Type
Hanging Door Hardware Kits
Max. Weight (Lb.)
500 lb
Finish
Mill
For Use With
1-3/8 in. Min Door Thickness
Material
Steel
Item
Door Carrier
Description
- 10 Ft. TRACK IS NOT INCLUDED, SOLD SEPARATE (H.113404100)
- Grant Top Line 500 Series Hardware Set Includes: 2 - Carriers 500 Series with Precision Ball Bearing Wheels, 2 - Quick Release Top Plates with Adjustable Pendant Bolts, 1 - End stop Catch, 1 - Floor Guide, Hardware Screw Pack
- For door thickness 1-3/8 in. (34.9 mm) minimum
- Quick release mechanism for easy door installation and removal
- Self-leveling design allows for even distribution of load for maximum performance even under full load capacity
- Precision bearing wheels guarantee a smooth, quiet, and long lasting performance even under full load capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.