Zoro Homepage

TopLine 60" Double Sliding Door Hardware and Track

  • Mfr # H.113336500

  • Zoro # G301070839


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
60 in
Width (In.)
1-23/32 in
For Use With
1-3/8 in. Door Panels
Material
Aluminum
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H.113336500
Zoro #
G301070839
UPC #
841572123557
Country of Origin
United States

Dimensions

Length (In.)
60 in
Width (In.)
1-23/32 in
Height
15/16 in

Details

For Use With
1-3/8 in. Door Panels
Material
Aluminum
Finish
Mill
Max. Weight (Lb.)
150 lb
Type
Hanging Door Hardware Kits
Item
Door Hardware and Track
Hardware
Included

Description

The Top Line 72-138 Double Door Series is a medium duty commercial and residential grade sliding door hardware series. It is ideal for by-passing installations. Applications include doors between rooms, closet doors, cabinets, storage walls, and partitions.
•Includes: 1 track, 4 carriers, 4 aprons, 1 floor guide, 1 wrench, required fasteners, and installation instructions
•For 1-3/8 in. doors weighing up to 150 lbs. (68 kg)
•High quality precision ball-bearing wheels for quiet and effortless performance
•Heavy duty aluminum double I-beam track; jump proof design
•Pivoting rocker arms ensure track-carrier contact
•Ball and socket suspension compensates for minor header misalignment
•Lock nut ensures permanent positioning
•Serrations in apron permit vertical adjustment
•Vertical adjustment: 1/4 in. (6.4mm)
•Minimum headroom: 1-7/8 in. (47.6 mm)
•Maximum headroom: 2-1/8 in. (53.9 mm)
•Meets and/or exceeds ANSI/BHMA standards
•Door(s) not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.