Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TopLine 96" Single Sliding Door Hardware and Track

  • Mfr # H.113334900

  • Zoro # G901070840


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
96 in
Width (In.)
1-9/16 in
For Use With
3/4 in. Min Door Thickness
Material
Aluminum
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H.113334900
Zoro #
G901070840
UPC #
841572123533
Country of Origin
United States

Dimensions

Length (In.)
96 in
Width (In.)
1-9/16 in
Height
15/16 in

Details

For Use With
3/4 in. Min Door Thickness
Material
Aluminum
Finish
Mill
Hardware
Included
Max. Weight (Lb.)
150 lb
Item
Door Hardware and Track
Type
Hanging Door Hardware Kits

Description

The Top Line Grant 71-222 Series is a medium duty commercial and residential grade sliding door hardware series. It is ideal for single door installations. Applications include doors between rooms, closet doors, cabinets, storage walls, and partitions.
•Includes: 1 track, 2 carriers, 2 top plates with adjustable pendant bolts, 1 floor guide, 1 wrench, necessary fasteners and installation instructions
•For 3/4 in. min doors weighing up to 150 lbs.
•Precision ball-bearing wheels ensure a smooth, quiet, and long lasting performance
•Heavy duty aluminum I-beam track; jump proof design
•Pivoting rocker arms ensure track-carrier contact
•Ball and socket suspension compensates for minor header misalignment
•Lock nut ensures permanent positioning
•Vertical adjustment: 3/4 in. (19.1 mm)
•Minimum headroom: 2-1/8 in. (53.9mm)
•Maximum headroom: 2-7/8 in. (73 mm)
•Meets and/or exceeds ANSI/BHMA standards
•Door(s) not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.