
TopLine Grant Apron #7034 050563
Mfr # H.050563
Zoro # G716310902
product price: $8.99
/eaKey Features
Height
2 in
Material
Steel
Width
1.56 in
Length
3 in
Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H.050563
Zoro #
G716310902
UPC #
841572156807
Country of Origin
United States
Dimensions
Height
2 in
Width
1.56 in
Length
3 in
Details
Material
Steel
Item
Door Apron
Finish
Mill
Description
- Steel 3/4" offset for 1-3/4" thick doors, side mounting
- Sold per pieceBall and socket suspension compensates for minor header misalignment
- Lock nut ensures permanent positioning
- Serrations in apron permit vertical adjustment
- Used with Grant Top Line 7002, 7003, 6023, and 6003 series tracks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.