Zoro Homepage

TopLine Grant Apron #7138 050565

  • Mfr # H.050565

  • Zoro # G716310919


product price: $8.99
/ea

Key Features

Width
1.56 in
Material
Steel
Height
2 in
Finish
Mill
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H.050565
Zoro #
G716310919
UPC #
841572156814
Country of Origin
United States

Dimensions

Width
1.56 in
Height
2 in
Length
3 in

Details

Material
Steel
Item
Door Apron
Finish
Mill

Description

  • Steel 1-1/8" offset for 1-3/8" thick doors, side mounting
  • Sold per pieceBall and socket suspension compensates for minor header misalignment
  • Lock nut ensures permanent positioning
  • Serrations in apron permit vertical adjustment
  • Used with Grant Top Line 7002, 7003, 6023, and 6003 series tracks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.