
TopLine Grant Carrier 7000
Mfr # H.113333900
Zoro # G716310933
product price: $51.95
/eaKey Features
Type
Hanging Door Hardware Kits
Finish
Mill
Length
3 in
Max Weight (Lb.)
150 lb
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H.113333900
Zoro #
G716310933
UPC #
841572157385
Country of Origin
United States
Dimensions
Length
3 in
Height
2-3/4 in
Details
Type
Hanging Door Hardware Kits
Finish
Mill
Max Weight (Lb.)
150 lb
Material
Steel
Item
Door Carrier
Description
- Steel Zinc plated
- For doors weighing up to 150 lbs. (68 kg)
- Precision ball bearing wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.