
TopLine Grant Nylon Floor Guides 050 101
Mfr # H.050101
Zoro # G416310912
product price: $8.99
/eaKey Features
Length
1-3/4 in
Width
3/4 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H.050101
Zoro #
G416310912
UPC #
841572156753
Country of Origin
United States
Dimensions
Length
1-3/4 in
Width
3/4 in
Details
Item
Floor Guide
Material
Nylon
Description
- Dimensions: 1 3/4" x 3/4" (44.4 x 19 mm)
- Door Thickness: 110 guide can be used on doors of any thickness
- Mount one guide to each side of the door
- Used with Hettich TopLine Grant 71-034, 71-138, 71-222 and 6053 Sliding Door Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.