Zoro Homepage

TopLine Grant SD150 Series Hardware Set 9191124 NO TRACK

  • Mfr # H.9191124

  • Zoro # G916310917


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Width (In.)
2 in
Height
1.875 in
Finish
Mill
Material
Aluminum
For Use With
1 in. Min Door Thickness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H.9191124
Zoro #
G916310917
UPC #
841572157958
Country of Origin
United States

Dimensions

Width (In.)
2 in
Height
1.875 in
Length (In.)
3-1/2 in

Details

Finish
Mill
Item
Door Carrier
Material
Aluminum
For Use With
1 in. Min Door Thickness
Type
Hanging Door Hardware Kits
Max. Weight (Lb.)
150 lb

Description

  • For 1" min. doors weighing up to 150 lbs
  • Precision ball bearing wheels ensure a smooth, quiet and long-lasting performance
  • Self-leveling design allows for even distribution of load for maximum performance and durability
  • 1/2'' vertical adjustment; minimal headroom required
  • Cushioned end stops holds door in place
  • Includes: 2 carriers with adjustable pendant bolts, 2 top plates, 1 floor guide, 2 end stop catches, and required screws
  • For use with Grant SD Track (sold separately)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.