Zoro Homepage

Linear Bearing, 37.5 mm W, 62.0 mm H

  • Mfr # HVB-054

  • Zoro # G0360595


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
Hardened steel
Lubrication
Permanently Greased
For Use With
Size 0
Overall Height (mm)
62 mm
Overall Width (mm)
37.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-054
Zoro #
G0360595
UPC #
-
Country of Origin
China

Dimensions

Overall Height (mm)
62 mm
Overall Width (mm)
37.5 mm
Bearing Depth
37.5 mm
Flange Dia.
30 mm
Bearing Diameter
62 mm
Compatible Rail Size
Size 0

Details

Item
Linear Bearing
Material
Hardened steel
Lubrication
Permanently Greased
For Use With
Size 0
Type
Combined
Bearing Type
Cam Roller
Maximum Operating Temperature
120 Degrees C
Bearing Style
Fixed
Outer Ring Material
Hardened Steel
Minimum Operating Temperature
-30 Degrees C
Maximum Axial Static Load
3.2 kN
Maximum Radial Static Load
10.3 kN
Includes Flange Plate
Flange Plate Not Included
Series
Hevi-Rail

Description

Linear Bearing, Flange Dia. 30 mm, Flange Plate Height Not Applicable, Bearing Type Cam Roller, Bearing Depth 37.5 mm, Bearing Style Fixed, Compatible Rail Size Size 0, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Series Hevi-Rail, Lubrication Permanently Greased, Outer Ring Material Hardened Steel, Maximum Axial Static Load 3.2 kN, Maximum Radial Static Load 10.3 kN, Bearing Diameter 62 mm, Flange Plate Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.