Zoro Homepage

Fueling Hose, 75 ft L, Black, 300 psi

  • Mfr # CP200900HABA

  • Zoro # G621725471


product price: $2,381.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP200900HABA
Zoro #
G621725471
UPC #
-
Country of Origin
United States

Description

Fueling Hose, Aviation Fueling Hose Assembly, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 39/50 in, Hose Length 75 ft, Hose Tube Material Rubber, Hose Cover Material Rubber, Hose Color Black, Max. Working Pressure @ 70 F 300 psi, Temp. Range -22 Degrees to 149 Degrees F, Standards European Standard EN ISO 1825 (2011), Type C, Grade 2, ISO 9001:2015, Meets EI 1529, 7th Edition 2014, NPFA 407 (2017), Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.