Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HP, MULTIPURPOSE20 PAPER, 96 BRIGHT, 20LB, 8.5 X 11, WHITE, 3PK

  • Mfr # 112530

  • Zoro # G210778543


product price: $34.15
/pk 3, $11.38/ea

Key Features

Sheet Size
8 1/2in x 11in
Color
White
Brightness
96
Total Number of Sheets
1500
Sheets per Ream
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112530
Zoro #
G210778543
UPC #
764025930000
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in x 11in

Details

Item
Copy & Multipurpose Paper
Color
White
Brightness
96
Total Number of Sheets
1500
Sheets per Ream
500
Print Technology
Inkjet
Application/Usage
Copier
Sheet Standard
Letter

Description

Engineered for versatility, Multipurpose20 printer paper offers the level of quality and variety you need to support a wide range of everyday color printing needs. Heavier and thicker than regular multipurpose paper, you can print on both sides with minimal show-through. Ideal for reports, correspondence and everyday color documents. Optimized for use in all inkjet and laser printers and copiers. Acid-free for archival quality. Sheet/Roll Size: 8.5 x 11; Paper Basis Weight lb: 20 lb Bond; Paper Grade gsm: 75 gsm; Paper/Media Colors: White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.