
HP, SUPER-HEAVYWEIGHT PLUS MATTE PAPER, 42in X 100 FT, MATTE WHITE
Mfr # Q6628B
Zoro # G910804887
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
42 1/64in x 100 1/16 ft
Brightness
91
Finish
Matte
Material
Polyethylene
Features
Heavyweight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q6628B
Zoro #
G910804887
UPC #
848412013580
Country of Origin
Switzerland
Dimensions
Sheet Size
42 1/64in x 100 1/16 ft
Sheet Thickness
10.20 mil
Core Diameter
2in
Details
Item
Photo Paper
Brightness
91
Finish
Matte
Material
Polyethylene
Features
Heavyweight
Description
Super-heavyweight matte paper features quick-dry, photorealistic imaging. Dries instantly for immediate handling and laminating. Thick top coating resists rippling. Superior print quality with vibrant color graphics. Sheet/Roll Size: 42in x 100 ft; Paper Grade gsm: 210 gsm; Paper/Media Colors: White; Color Family: White.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.