Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hp Hewlett-Packard 17BIIPLUS 17bII+ Financial Calculator  22-Digit x Two-Line LCD 17BIIPLUS

Hewlett-Packard 17BIIPLUS 17bII+ Financial Calculator 22-Digit x Two-Line LCD (Discontinued)

  • Mfr # 17BIIPLUS
  • Zoro # G904111441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17BIIPLUS
Zoro #
G904111441
UPC #
840356264271
Country of Origin
China

Description

RPN and algebraic data-entry modes efficiently express calculation sequences without parentheses which reduces keystrokes easily calculate TVM amortization mortgages balloon payments IRR NPV bonds currency conversions percentages and more list-based two-variable statistics and forecasting built-in clock with alarm.
  • Display 2 line x 22 char. LCD.
  • Entry system logic RPN and algebraic.
  • Memory / additional user - RAM Yes / Yes.
  • Built-in functions Over 250.
  • Keyboard numbers and letters.
  • TVM (loans savings and leasing): Yes.
  • Amortisation: Yes.
  • Cash flow analysis list-based.
  • Cash flow functions / No. of functions IRR NVP / about 3200.
  • Print table with HP 82240B: Yes.
  • Bond Price and yield: Yes.
  • Depreciation methods SL DB SOYD ACRS.
  • Interest rate conversions.
  • Currency conversions and unit conversions.
  • Statistical analysis list-based.
  • Std deviation / mean / weighted mean.
  • Forecasting correlation coefficient.
  • Clock calendar appointments and alarms.
  • Date arithmetic.
  • Number lists edit sort store.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.