This item is Discontinued.

Hp Hewlett Packard Hp Lto5 Ultrium 3Tb Worm Data Tape C7975W

Hewlett Packard Hp Lto5 Ultrium 3Tb Worm Data Tape (Discontinued)

  • Mfr # C7975W
  • Zoro # G603734460
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C7975W
Zoro #
G603734460
UPC #
884962925409
Country of Origin
China

Description

Exhaustively tested HP LTO Ultrium cartridges meet all your demands for maximum reliability when restoring data offering high storage density ease of management and scalable storage and backup performance. Covering five generations of capacity - LTO-1 (200 GB) LTO-2 (400 GB) LTO-3 (800 GB) LTO-4 (1.6 TB) and LTO-5 (3 TB) – and with transfer speeds of up to 1 TB/hr for LTO-5 there is a platform for every need and budget. From LTO-3 onwards LTO Ultrium WORM cartridges enable the creation of compliant permanent and tamperproof archives. From LTO-4 onwards secure AES-256 encryption provides even higher levels of data security and compliance with the most stringent industry regulations to prevent unauthorized data access. From LTO-5 onwards LTO Ultrium Linear Tape File System makes using tape as easy flexible portable and intuitive as using other removable and sharable media such as a USB drive.
  • Highest Capacity and Performance of any Comparable Tape Technology.
  • Ultra-reliable.
  • Secure.
  • Value for money.
  • Base Material: Metal Particle.
  • Bit density: 343 kbits/inch.
  • Capacity: 3.0 TB; Compressed 2:1; Supported.
  • Data tracks: 1280.
  • Drive compatibility: Storage Media Compatibility Matrix.
  • Magnetic coercivity: 2500-2700 Oe.
  • Media durability: 1 000 000 passes on any area of tape equates to over 20 000 end to end passes/260 full tape backups.
  • Media format: Write-once media.
  • Media labeling: Write-on Labels in box.
  • Dimensions (W x D x H): 4.45 x 1.1 x 4.37.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.