Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hp Hewlett-Packard C8552A Hp Br Color Lsrjet 9500 - 1-822A Sd Yellow Toner C8552A

Hewlett-Packard C8552A Hp Br Color Lsrjet 9500 - 1-822A Sd Yellow Toner (Discontinued)

  • Mfr # C8552A
  • Zoro # G604165003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8552A
Zoro #
G604165003
UPC #
88698445341
Country of Origin
Japan

Description

High-yield HP 9500 print cartridges, HP papers and film and the printer are designed together to work together. Innovative toner formulations use chemically-grown toner that enables precise control and placement. Pigment and gloss enhancements provide a wide range of colors. Calibrated with HP specialty papers and smart printing system technology, these print cartridges provide consistently vibrant, accurate color and uniform gloss on high-coverage documents. Smart printing technology also enhances cost-effectiveness and ease of use. Automatic alerts advise when toner is low. Simple installation and reliable operation improve productivity for ongoing savings. The result is clear to see - the vibrant color and excellent gloss performance of professional printing.

Features
  • Consistently outstanding color print quality
  • Reliability saves time and increases productivity
  • Easy to install and maintain
  • Outstanding color
  • Reliable, cost-effective
  • Easy to use
  • Page yield - 25,000
  • Cartridge color - Yellow
  • Type - Toner cartridge
  • Duty Cycle Coverage - At 5%; coverage
  • Printing Technology - Laser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.