This item is Discontinued.

Hp Hewlett-Packard 112101 Office Copy/Laser/Inkjet Paper  92 Brightness  20lb  Letter  500 Sheets 112101

Hewlett-Packard 112101 Office Copy/Laser/Inkjet Paper 92 Brightness 20lb Letter 500 Sheets (Discontinued)

  • Mfr # 112101
  • Zoro # G503894820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112101
Zoro #
G503894820
UPC #
764025932493
Country of Origin
China

Description

Enjoy HP's world-famous reliability at a great value. The ideal all-around-the-office paper. It's suitable for copies drafts memos and other everyday business documents. Engineered to run jam-free. ColorLok technology for smear resistance bolder blacks and brighter colors. Works well in copiers fax machines inkjet printers and laser printers. Acid-free for archival quality.
  • Size: 8-1/2 x 11.
  • Paper Color(s): White.
  • Sheets Per Unit: 500.
  • Machine Compatibility: Copiers Fax Machines Laser Printers Inkjet Printers.
  • Brightness Rating (US): 92.
  • Brightness Rating (International): 105.
  • Compliance Standards: SFI Certified.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.