This item is Discontinued.

Hp Hewlett-Packard 112400 Copy/Laser Paper  96 Brightness  24lb  Letter  White  500 Sheets 112400

Hewlett-Packard 112400 Copy/Laser Paper 96 Brightness 24lb Letter White 500 Sheets (Discontinued)

  • Mfr # 112400
  • Zoro # G603756110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112400
Zoro #
G603756110
UPC #
764025931014
Country of Origin
United States

Description

Brighter whiter and thicker than standard office paper makes this a reliable choice for everyday business documents. It is ideally suited for documents that combine text with spot colors such as business plans reports proposals and more. Its heavier weight is great for two-sided printing with minimal show-through. Priced for everyday use. Acid-free for archival quality.
  • Size: 8-1/2 x 11.
  • Paper Color(s): Ultra White.
  • Sheets Per Unit: 500.
  • Paper Finish: Super Smooth.
  • Machine Compatibility: Laser Copiers/Printers.
  • Brightness Rating (US): 97.
  • Brightness Rating (International): 112.
  • Compliance Standards: SFI Certified FSC Certified.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.