This item is Discontinued.

Hp Hewlett-Packard 113100 Premium Choice LaserJet Paper  98 Brightness  32lb  Letter  White  500 Sheets 113100

Hewlett-Packard 113100 Premium Choice LaserJet Paper 98 Brightness 32lb Letter White 500 Sheets (Discontinued)

  • Mfr # 113100
  • Zoro # G003894665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113100
Zoro #
G003894665
UPC #
764025971119
Country of Origin
China

Description

The one paper to run your office smarter! Because you can use it in any office machine there's no need to keep specialty papers on hand for everyday use. It's brighter than ordinary copy paper with an extra smooth surface that produces sharp high-contrast images. Acid-free for archival quality.
  • Size: 8-1/2 x 11.
  • Paper Color(s): Ultra White.
  • Sheets Per Unit: 500.
  • Paper Finish: Super Smooth.
  • Machine Compatibility: HP Color LaserJet Printers and Color Copiers Copiers Laser Printers.
  • Brightness Rating (US): 98.
  • Brightness Rating (International): 112.
  • Compliance Standards: SFI Certified FSC Certified.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.