This item is Discontinued.

Hp Hewlett-Packard 172001 Multipurpose Inkjet Printer Paper  96 Brightness  20lb  11 x 17  500 Sheets 172001

Hewlett-Packard 172001 Multipurpose Inkjet Printer Paper 96 Brightness 20lb 11 x 17 500 Sheets (Discontinued)

  • Mfr # 172001
  • Zoro # G903894710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172001
Zoro #
G903894710
UPC #
764025939997
Country of Origin
China

Description

Extra bright and white for high contrast images perfect for everyday use. A versatile paper engineered for use in copiers printers and fax machines.
  • Size: 11 x 17.
  • Paper Color(s): White.
  • Sheets Per Unit: 500.
  • Machine Compatibility: Laser Printers Copiers Inkjet Printers Fax Machines.
  • Brightness Rating (US): 96.
  • Brightness Rating (International): 111.
  • Compliance Standards: SFI Certified.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.