This item is Discontinued.

Hp Hewlett Packard C2P05AN No.140 62XL High Yield Black Original Ink Cartridge C2P05AN#140

Hewlett Packard C2P05AN No.140 62XL High Yield Black Original Ink Cartridge (Discontinued)

  • Mfr # C2P05AN#140
  • Zoro # G904160159
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C2P05AN#140
Zoro #
G904160159
UPC #
888182992289
Country of Origin
China

Description

Features
  • Original hp ink cartridges reliably deliver laser-quality durable documents page after page
  • Designed to work with your hp printer for projects at home, work, and school
  • Original hp ink cartridges specially designed to work with your printer
  • High-capacity cartridges to multi-packs, hp has the right combination to fit your printing needs
  • Easily complete your print projects. low-ink alerts can help ensure you don’t run out of ink mid-page
Specifications
  • Color: Black
  • Page Yield: 600 Pages
  • Ink Types: Pigment-Based
  • Weight: 0.16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.