This item is Discontinued.

Hp Hewlett Packard CB323WN 564XL Cyan Ink Cartridge 750 Yield CB323WN

Hewlett Packard CB323WN 564XL Cyan Ink Cartridge 750 Yield (Discontinued)

  • Mfr # CB323WN
  • Zoro # G004163982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB323WN
Zoro #
G004163982
UPC #
835858297988
Country of Origin
China

Description

Versatile HP Photosmart inks meet all your printing needs - from lab-quality photos and projects to web prints. User-friendly features make printing a breeze and individual ink cartridges help save you money. Rely on HP Photosmart inks for superior performance and easy ways to recycle ink cartridges.
  • High-capacity ink cartridges for frequent printing.
  • Save more. Print 2.5 times more pages (compared to the HP 564 Magenta Ink Cartridge).
  • Colors: Cyan.
  • Ink drop size: 5.5 pl HDW 1.3 pl LDW.
  • Ink types: Dye-based.
  • Page yield color: 750 pages.
  • Dimensions (W x D x H): 4.24" x 0.92" x 6.38".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.