This item is Discontinued.

Hp Hewlett Packard CF237X High Yield 237X LaserJet Aftermarket Toner Cartridge - Black CF237X

Hewlett Packard CF237X High Yield 237X LaserJet Aftermarket Toner Cartridge - Black (Discontinued)

  • Mfr # CF237X
  • Zoro # G704158561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF237X
Zoro #
G704158561
UPC #
-
Country of Origin
China

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Toner cartridges work together with your Samsung printer to drive output
  • You'll enjoy top performance, total reliability and impressive quality each time you print
Specifications
  • Color: Black
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.