This item is Discontinued.

Hp Hewlett Packard CF253XM High Yield Original Laserjet Toner Cartridge; Pack of 3 CF253XM

Hewlett Packard CF253XM High Yield Original Laserjet Toner Cartridge; Pack of 3 (Discontinued)

  • Mfr # CF253XM
  • Zoro # G004159794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF253XM
Zoro #
G004159794
UPC #
190780321362
Country of Origin
Japan

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • Lots of options in every category
  • High quality construction and modern designs
  • Superior quality performance and reliability
  • Competitive prices and value for money
Features
  • Count on original hp toner cartridges with jetintelligence to deliver high quality at fast speeds
  • Pack of 3
Specifications
  • Color: Cyan, magenta & yellow
  • Material: plastic
  • Weight: 4.95 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.