This item is Discontinued.

Hp Hewlett Packard CF281X 81X High Yield Black Original Laser Jet Aftermarket Toner Cartridge CF281X

Hewlett Packard CF281X 81X High Yield Black Original Laser Jet Aftermarket Toner Cartridge (Discontinued)

  • Mfr # CF281X
  • Zoro # G704160151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF281X
Zoro #
G704160151
UPC #
887758147900
Country of Origin
Japan

Description

Features
  • Print professional-quality documents your business can be proud of page after page
  • Original hp laser jet toner cartridges and hp laser jet printers and mfps are designed and tested together to achieve optimal results
  • Expect quality from every page, with original hp laser jet toner cartridges
  • Produce crisp black text and sharp images, and count on outstanding printing performance
  • Easily replenish, replace, and recycle original hp laser jet toner cartridges and move on to other tasks
  • High-yield cartridges can help you print more pages and reduce interruptions
Specifications
  • Color: Black
  • Print technology: Laser
  • Page Yield: 25,000 Pages
  • Weight: 5.39 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.