This item is Discontinued.

Hp HEWLETT PACKARD HP Magenta toner crtg  LJ4600 8000page C9723A C9723A

HEWLETT PACKARD HP Magenta toner crtg LJ4600 8000page C9723A (Discontinued)

  • Mfr # C9723A
  • Zoro # G204162549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9723A
Zoro #
G204162549
UPC #
88698394786
Country of Origin
Mexico

Description

Enjoy accurate consistent color and the best performance your HP Color LaserJet printer has to offer with HP Color LaserJet print cartridges -- the all-in-one design that makes high-quality color printing easy reliable and cost-effective. Chemically-grown toner formulas in HP print cartridges are designed together with the printer. The uniform size and spherical shape of HP toner particles ensure a broad range of colors and precise control and placement for accurate color and precise image reproduction. Smart printing system technology tunes particle charge for consistent color - even in high humidity.* (Using genuine HP supplies ensures availability of all HP printing features.) Simple installation and reliable operation save you time and lowers overall printing costs. Automatic alerts advise when a cartridge is low or out. Enjoy on-line ordering. And if a color runs out you have the option of continuing to print with the black cartridge. HP CLJ 4600 4650 Magenta Print Crtg HP Color LaserJet All-in-one Smart Print Crtg contains toner developer and imaging drum. Approximate cartridge yield 8 000 pages based on 5% coverage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.