This item is Discontinued.

Hp Hewlett Packard P2W00A 774 Black & Grey Printhead P2W00A

Hewlett Packard P2W00A 774 Black & Grey Printhead (Discontinued)

  • Mfr # P2W00A
  • Zoro # G304142069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2W00A
Zoro #
G304142069
UPC #
192018596948
Country of Origin
Singapore

Description

774 Black & Grey Printhead

Produce sharp, high-impact output from line drawings to posters. Help maximize the life of your HP printheads by using Original HP Vivid Photo Inks. Enjoy simple, convenient printing and get day-one image quality with user-replaceable printheads.

Specifications
  • Color: Black & Grey
  • Model: 774
  • Consumable Type: Printhead
  • Technology: Ink-jet
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.