This item is Discontinued.

Hp Hewlett Packard C8842A TIJ2.5 45A Print Cartridge Bk C8842A

Hewlett Packard C8842A TIJ2.5 45A Print Cartridge Bk (Discontinued)

  • Mfr # C8842A
  • Zoro # G404140392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8842A
Zoro #
G404140392
UPC #
678621050096
Country of Origin
China

Description

The C8842A Versatile Black print cartridge with HP inkjet technology has been specially designed and manufactured for use in industrial printing markets. The Versatile Black print cartridge is a reliable 100%-tested product for printing on both porous and non-porous glossy media.
  • This cartridge is fast drying and can handle high printing speeds on both porous and coated media. For best results on coated media a heater should be used. This print cartridge provides print quality without transfer and without the need to change cartridges between media. Even prints on Tyvek.
  • In small- to medium-sized print shops and offices Versatile Black print cartridges are the right solution for producing coated and uncoated envelopes flyers and tri-fold mailers with a premium feel that customers will appreciate.
  • Print Technology Inkjet.
  • Page Yield 2000.
  • Compatibility: Print Factory 2 DX-2 and DX-1.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.