Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hp Hewlett Packard CF381A CF381A

Hewlett Packard CF381A (Discontinued)

  • Mfr # CF381A
  • Zoro # G104140319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF381A
Zoro #
G104140319
UPC #
887111367761
Country of Origin
United States

Description

HP LaserJet toner products are engineered specifically to work with HP LaserJet printers. The toner formula and internal cartridge components are finely tuned to achieve optimal performance.

Specifications
  • Product Type - Toner Cartridge
  • Print Color - Cyan
  • Print Technology - Laser
  • Product Model - 312A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.