This item is Discontinued.

Hp HP Consumables CE402A HP 507A Yellow LaserJet Toner CE402A

HP Consumables CE402A HP 507A Yellow LaserJet Toner (Discontinued)

  • Mfr # CE402A
  • Zoro # G204122994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE402A
Zoro #
G204122994
UPC #
884962554586
Country of Origin
United States

Description

Produce standout documents and marketing materials using Original HP LaserJet toner cartridges with HP ColorSphere technology. Get consistent print shop-quality results on a wide range of laser papers designed for office printing.
Keep printing costs low while maintaining productivity. Original HP LaserJet toner cartridges deliver consistent uninterrupted printing. Because cartridges are designed for exceptional reliability you avoid wasted supplies and expensive delays.
Install cartridges quickly and easily—plus intelligence built into Original HP LaserJet toner cartridges makes usage tracking and reordering simple. Enjoy easy recycling—cartridges returned via HP Planet Partners are recycled responsibly.
Stay productive and avoid the hassle and expense of reprints and wasted time and supplies with cartridges designed for reliability. Produce standout business documents and presentations. Save time and money when you print marketing materials in the office. Original HP LaserJet toner cartridges with HP ColorSphere technology deliver print shop-quality results on a range of papers. Intelligence built into Original HP LaserJet toner cartridges makes monitoring usage and reordering supplies easy.
  • Cartridge colors: Yellow.
  • Print technology: Laser.
  • Page yield color: Average continuous composite Yellow Cartridge yield 6000 standard pages. Declared yield value in accordance with ISO/IEC 19798.
  • Page yield footnote: Actual yields vary considerably based on images printed and other factors.
  • Operating humidity: 10 to 70% RH.
  • Storage humidity: 10 to 90% RH.
  • Operating temperature: 50 to 81oF.
  • Storage temperature: -4 to 104°F.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.