Zoro Homepage
This item is Discontinued.
Hexarmor 14" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR 7311-M (8)

14" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR (Discontinued)

  • Mfr # 7311-M (8)
  • Zoro # G4235425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7311-M (8)
Zoro #
G4235425
UPC #
812013022845
Country of Origin
Thailand

Dimensions

Size
M
Glove Size
M
Glove Length
14"
Glove Thickness
2.44 mil
Length
14"

Description

Chemical Resistant Gloves, Nitrile / PVC, Palm and Fingers, 2.44 mil, 14 in, Cuff Safety, Lining Nylon, Glove Size M, Color High-Visibility Yellow, Supported, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.