19 inch Protective Sleeve-Small-Left
Mfr # AS019X-S (7)(L)
Zoro # G6621032
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Size
S
Length
19 in
ANSI/ISEA Cut Level
A7
Color
Black, Gray
Cut-Resistant Material
SuperFabric(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS019X-S (7)(L)
Zoro #
G6621032
UPC #
-
Country of Origin
United States
Dimensions
Size
S
Length
19 in
Sleeve Size
S
Details
Item
Cut-Resistant Sleeve
ANSI/ISEA Cut Level
A7
Color
Black, Gray
Cut-Resistant Material
SuperFabric(R)
Sleeve Material
SuperFabric(R)
ANSI/ISEA Abrasion Level
6
Standards
ANSI/ISEA, EN388
ANSI/ISEA Puncture Level
3
Includes
Thumb Loop
Sleeve Style
Sleeve with Thumbhole
ANSI/ISEA Abrasion Cycles
22,600
Application
Industrial
Suggested Use Environment
Not Specified
Cuff Style
Hemmed
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A7, Sleeve Style Sleeve with Thumbhole, Color Black, Gray, Size S, Standards ANSI/ISEA, EN388, ANSI/ISEA Abrasion Cycles 22,600, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.