Zoro Homepage

19inch ProtectiveSleeve-ExtraLarge-Right

  • Mfr # AS019X-XL (10)(R)

  • Zoro # G6628540


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Size
XL
Length
19 in
ANSI/ISEA Cut Level
A7
Color
Black, Gray
Cut-Resistant Material
SuperFabric(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS019X-XL (10)(R)
Zoro #
G6628540
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Length
19 in
Sleeve Size
XL

Details

Item
Cut-Resistant Sleeve
ANSI/ISEA Cut Level
A7
Color
Black, Gray
Cut-Resistant Material
SuperFabric(R)
Sleeve Material
SuperFabric(R)
ANSI/ISEA Abrasion Level
6
Standards
ANSI/ISEA, EN388
ANSI/ISEA Puncture Level
3
Sleeve Style
Sleeve with Thumbhole
Includes
Thumb Loop
ANSI/ISEA Abrasion Cycles
22,600
Application
Industrial
Cuff Style
Hemmed
Suggested Use Environment
Not Specified

Description

Cut-Resistant Sleeve, ANSI/ISEA Cut Level A7, Sleeve Style Sleeve with Thumbhole, Color Black, Gray, Size XL, Standards ANSI/ISEA, EN388, ANSI/ISEA Abrasion Cycles 22,600, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.