Zoro Homepage

4059IMP Mechanics Gloves, Leather Palm, White; Orange

  • Mfr # 4059IMP-L (9)

  • Zoro # G316048991


product price: $34.59
/pr
Sold in multiples of 12 for $415.08

Key Features

Insulated
No
Finger Coverage
Full Finger
Series
4059IMP
Standards
ANSI/ISEA
Glove Length
6 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4059IMP-L (9)
Zoro #
G316048991
UPC #
840396908340
Country of Origin
Pakistan

Dimensions

Size- Alpha
L
Glove Length
6 11/16 in
Size- Numeric
9

Description

Safety Gloves, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.